JET EQUIP. & TOOLS
JET EQUIP. & TOOLS
501146
JET EQUIP. & TOOLS JET EQUIP. & TOOLS
Description
501146 CUT-OFF WHEEL ; 14 X 3/32 X 1 A36 SUPER CHOP T1
Cut-Off Wheel; 14" X 3/32" X 1" Size; A36 Grade; SUPER CHOP; T1
Part #
501146
BDI #
18034282
Details
17.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Abrasives/501146/p/18034282
Your Price
$ 17.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23131503
Weight / Kilogram
0.65
EAN
0059629808719
Product Group - BDI
G00100
Harmonized Tariff Code
6804.22.60.00
Noun
Wheel
Keyword String
Cut-Off
Manufacturer URL
https://surewerx.com
Product Detail
Cut-Off Wheel
Product Specification
14" X 3/32" X 1" Size; A36 Grade; SUPER CHOP; T1
Long Description
Cut-Off Wheel; 14" X 3/32" X 1" Size; A36 Grade; SUPER CHOP; T1