JET EQUIP. & TOOLS
JET EQUIP. & TOOLS
560173
JET EQUIP. & TOOLS JET EQUIP. & TOOLS
Description
560173 FLAPWHEEL ; 1-1/2 X 1 A80 1/4" SHAFT MOUNTED
Abrasive Wheel; Flap; 1-1/2 x 1" Size; A80 Grade; 1/4" Shaft Mounted
Part #
560173
BDI #
18035056
Details
11.04
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Abrasives/560173/p/18035056
Your Price
$ 11.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191600
Weight / Kilogram
0.028
EAN
0059629810606
Product Group - BDI
G00100
Harmonized Tariff Code
6804.22.40.00
Noun
Wheel
Keyword String
Abrasive
Manufacturer URL
https://surewerx.com
Product Detail
Abrasive Wheel
Product Specification
Flap; 1-1/2 x 1" Size; A80 Grade; 1/4" Shaft Mounted
Long Description
Abrasive Wheel; Flap; 1-1/2 x 1" Size; A80 Grade; 1/4" Shaft Mounted