https://www.bdiexpress.com/medias/INDJETXXXXXX-18034897-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNzV8aW1hZ2UvanBlZ3xhREU1TDJnM1pTODVPRGMyTVRjM09ERXpOVE0wTDBsT1JFcEZWRmhZV0ZoWVdGOHhPREF6TkRnNU4xOHpNREI0TXpBd0xtcHdad3w0OWNhY2Q3MTgzYWQ3NzYwM2ZiNGQxYzI3ODZiYzU3OGQ0YjkxYTYzZDQ2MzU2OTMxOWVmMjg2YmFhMGZmNGQz
JET EQUIP. & TOOLS
JET EQUIP. & TOOLS
564835
JET EQUIP. & TOOLS JET EQUIP. & TOOLS
Description
564835 ABRASIVE CLOTH ROLL ; 1" X 50 YARDS A180
Abrasive Cloth Roll; 1" Width X 50 Yards Length; A180 Grade
Part #
564835
BDI #
18034897
Details
43.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Abrasives/564835/p/18034897
Your Price
$ 43.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191504
Weight / Kilogram
0.582
EAN
0059629816790
Product Group - BDI
G00100
Harmonized Tariff Code
7418.11.40.00
Noun
Roll
Keyword String
Abrasive Cloth
Manufacturer URL
https://surewerx.com
Product Detail
Abrasive Cloth Roll
Product Specification
1" Width X 50 Yards Length; A180 Grade
Long Description
Abrasive Cloth Roll; 1" Width X 50 Yards Length; A180 Grade