https://www.bdiexpress.com/medias/MFRORSDISCXX-24886025-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwODd8aW1hZ2UvanBlZ3xhRGhsTDJobE9TOHhNRFkwTlRBM09EWXpPRFl5TWk5TlJsSlBVbE5FU1ZORFdGaGZNalE0T0RZd01qVmZNekF3ZURNd01DNXFjR2N8NmY4MWY5MDI0NzQzNDUwYzNiYmQxMmJmNjE1OTNhMjM2MjMzMjYwNGU1NmU5M2U1M2U0MDc0YWE5OGQ1MDM3Ng
24886025
Brusivá
PFERD
PFERD
62310
PFERD PFERD
Popis
PFERD 62310
Flap Disc; 5/8" Arbor Diameter; 5/8"-11 Arbor Thread - TPI or Pitch; 7" Diameter; 80 Grit; Threaded Arbor Hole; Type 29 Tool Shape; 8500 RPM Speed; A Abrasive Trade Name; Plastics | Stainless Steel | Steel | Wood Applicable Material; For Blending | Chamfering | Deburring on Aluminum | Other Non-Ferrous Metals | Surface Grinding | Weld Grinding
Katalógové číslo výrobcu
62310
BDI #
24886025
Detaily
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/sk/sk/Categories/V%C5%9Beobecn%C3%A9-priemyseln%C3%A9-v%C3%BDrobky/Brusiv%C3%A1/62310/p/24886025
Vaša cena
Vyžiadajte si cenu
BDIExpress
|
Detaily tovaru
Kategória
Výrobca
PFERD
Minimálne nákupné množstvo
Nie je dostupné
UNSPSC
31191506
Váha / Kilogram
0,323
EAN
0097758623100
Harmonizovaný tarifný kód
6804.22.60.00
Podstatné meno
Disc
Reťazec kľúčového slova
Flap
URL výrobcu
https://www.pferdusa.com
Detail produktu
Flap Disc
Špecifikácia produktu
5/8" Arbor Diameter; 5/8"-11 Arbor Thread - TPI or Pitch; 7" Diameter; 80 Grit; Threaded Arbor Hole; Type 29 Tool Shape; 8500 RPM Speed; A Abrasive Trade Name; Plastics | Stainless Steel | Steel | Wood Applicable Material
Dlhý popis
Flap Disc; 5/8" Arbor Diameter; 5/8"-11 Arbor Thread - TPI or Pitch; 7" Diameter; 80 Grit; Threaded Arbor Hole; Type 29 Tool Shape; 8500 RPM Speed; A Abrasive Trade Name; Plastics | Stainless Steel | Steel | Wood Applicable Material; For Blending | Chamfering | Deburring on Aluminum | Other Non-Ferrous Metals | Surface Grinding | Weld Grinding