https://www.bdiexpress.com/medias/INDSOWXXXXXX-18362830-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI4MjV8aW1hZ2UvanBlZ3xhR1ZtTDJneE1DODVPVEU1TmpjM05UTXdNVFF5TDBsT1JGTlBWMWhZV0ZoWVdGOHhPRE0yTWpnek1GOHpNREI0TXpBd0xtcHdad3wwMDI4MTc3ZTUwZTFiMDdhZDk1MzZjM2FjNzE4NWU0YjkzN2FhYWRhZWJjZDkwNTI2NGI0MGQwZTQzOGJkY2Zm
18362826
Abrasives
SOWA TOOL
SOWA TOOL
635-906
SOWA TOOL SOWA TOOL
Description
635-906 BENCH WHEEL ; 4X2X1-1/4 PA100J STR CUP
Wheel; Grinding; D Straight Cup; Pink Aluminum Oxide; PA100J Specification; 4" Diameter; 2" Width; 1-1/4" Inner Diameter; 1-9/16"; 3-1/2" Inner Space Diameter; 3/16" Radius; 1/4" Thickness; 100 Grit
Part #
635-906
BDI #
18362826
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/General-Industrial-Products/Abrasives/635-906/p/18362826
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23131503
Weight / Kilogram
0
Product Group - BDI
G00100
Harmonized Tariff Code
6804.22.60.00
Noun
Wheel
Product Detail
Grinding Wheel
Product Specification
D Straight Cup; Pink Aluminum Oxide; PA100J Specification; 4" Diameter; 2" Width; 1-1/4" Inner Diameter; 1-9/16"; 3-1/2" Inner Space Diameter; 3/16" Radius; 1/4" Thickness; 100 Grit
Long Description
Wheel; Grinding; D Straight Cup; Pink Aluminum Oxide; PA100J Specification; 4" Diameter; 2" Width; 1-1/4" Inner Diameter; 1-9/16"; 3-1/2" Inner Space Diameter; 3/16" Radius; 1/4" Thickness; 100 Grit