https://www.bdiexpress.com/medias/INDXXXXXXXXX-18116345-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNjh8aW1hZ2UvanBlZ3xhREptTDJnM05pODVPRFl4TVRjME5qZzVPREl5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREV4TmpNME5WOHpNREI0TXpBd0xtcHdad3w1ZmYwZmQwYjc2MmEzODZlMzM0YjEwYzI5MzYyZWJlYjkzMDg5MjZkNWQyMzA0ZWM4OWJiMDgyZWM2YjhjZjg5
NORTON
NORTON
66261138672
NORTON NORTON
Description
66261138672 QUICK-CHANGE DISC ; 25/PAK 2" EXTRA COARSE GRIT
Quick-Change Fiber Disc; QC BlueFire R884; Cloth Disc; Type TR/III; 24 Grit; Zirconia Alumina; 2" Diameter
Part #
66261138672
BDI #
18116345
Details
2.12
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Abrasives/66261138672/p/18116345
Your Price
$ 2.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191506
Weight / Kilogram
0.2
Product Group - BDI
G00100
Noun
Fiber Disc
Keyword String
Quick-Change
Manufacturer URL
https://www.nortonabrasives.com
Weight / LBS
0.45
Product Detail
Quick-Change Fiber Disc
Product Specification
Quick-Change Fiber Disc; QC BlueFire R884; Cloth Disc; Type TR/III; 24 Grit; Zirconia Alumina; 2" Diameter
Long Description
Quick-Change Fiber Disc; QC BlueFire R884; Cloth Disc; Type TR/III; 24 Grit; Zirconia Alumina; 2" Diameter