Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

70053 https://www.bdiexpress.com/medias/INDSA1XXXXXX-70053-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg3MTl8aW1hZ2UvanBlZ3xhRFExTDJobE5DODVPRFE0T0RVNU5UVTNPVEU0TDBsT1JGTkJNVmhZV0ZoWVdGODNNREExTTE4ek1EQjRNekF3TG1wd1p3fDcyOWUxZDkyYzgwMGRkNTQyYjlhMWM1MDZiNmI2NjA5NDdkNzgzZjM5MjI3NzcxNWI1MmI3OWIwYjliMmU4NjM
21462084 Abrasives 

UNITED ABRASIVE-SAIT UNITED ABRASIVE-SAIT

70053

Description

70053

Flap Wheel; 2" Diameter; 1" Thickness; 180 Grit; 1/4" Mandrel Size; 20000 RPM Maximum; Premium Aluminum Oxide Grain; General Purpose; Excellent For Cleaning - Deburring - Polishing - Blending; High Quality Egyptian Cotton Cloth Backing Provides Superior Durability

Part #

70053

BDI #
21462084

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
UNITED ABRASIVES INC WWW.UNITEDABRASIVES.COM
Minimum Buy Quantity
N/A
UNSPSC
31191506
Weight / Kilogram
0
EAN
0699053700533
Product Group - BDI
G00100
Noun
Wheel
Keyword String
Flap
Manufacturer URL
https://www.unitedabrasives.com
Product Detail
Flap Wheel
Product Specification
2" Diameter; 1" Thickness; 180 Grit; 1/4" Mandrel Size; 20000 RPM Maximum
Long Description
Flap Wheel; 2" Diameter; 1" Thickness; 180 Grit; 1/4" Mandrel Size; 20000 RPM Maximum; Premium Aluminum Oxide Grain; General Purpose; Excellent For Cleaning - Deburring - Polishing - Blending; High Quality Egyptian Cotton Cloth Backing Provides Superior Durability