Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7100149775 https://www.bdiexpress.com/medias/INDXXXXXXXXX-24320705-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzODN8aW1hZ2UvanBlZ3xhR1kwTDJnd1pTODVPRFl4TVRVNU16ZzNNVFkyTDBsT1JGaFlXRmhZV0ZoWVdGOHlORE15TURjd05WOHpNREI0TXpBd0xtcHdad3xlZDNkNTE2ODZkZTllNjk0NjVlYzc2YTExNzRlZTMxNGI3MDMxMjg5OGZlYjM3YjhiZjA1ZDdlYmQ1ZDFiODBk
24320705 Abrasives 

3M 3M

7100149775

Description

AM49775 CUBITRON CLOTH BELT ; YF-WEIGHT 2" X 132"

Abrasive Belts; Cubitron ll Cloth; 2" Width X 132" Length; 80 Grit; Precision Shaped Ceramic; Polyester Cloth Backing; XF Weight, YF Weight Backing; Maroon Color; Substrate All Metals, Aluminum, Carbon Steel, Cast Iron

Part #

7100149775

BDI #
24320705

Details

24.18 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 24.18 / each BDIExpress
QTY

Inventory

Total: 55

Category
Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
31191507
Weight / Kilogram
0.01
Product Group - BDI
G00100
Harmonized Tariff Code
6805.30.10.00
Noun
Belt
Keyword String
Abrasive
Manufacturer URL
https://www.3m.com
Product Detail
Abrasive Belt
Product Specification
Abrasive Belts; Cubitron ll Cloth; 2" Width X 132" Length; 80 Grit; Precision Shaped Ceramic; Polyester Cloth Backing; XF Weight, YF Weight Backing; Maroon Color; Substrate All Metals, Aluminum, Carbon Steel, Cast Iron
Long Description
Abrasive Belts; Cubitron ll Cloth; 2" Width X 132" Length; 80 Grit; Precision Shaped Ceramic; Polyester Cloth Backing; XF Weight, YF Weight Backing; Maroon Color; Substrate All Metals, Aluminum, Carbon Steel, Cast Iron