UNITED ABRASIVE-SAIT
UNITED ABRASIVE-SAIT
80820
UNITED ABRASIVE-SAIT UNITED ABRASIVE-SAIT
Description
80820
Handy Roll; 2" Width; 50 Yards Length; 80 Grit; Aluminum Oxide Grain; High Quality Da-F Material For High Flexibility; Medium Tensile Strength; Primarily For Hand Applications; Resin Over Resin Construction For A Strong Bond That Is Resistant To Heat And Moisture; Egyptian Cotton Cloth Backing For Superior Durability; Available In Two Tensile Strengths For A Wide Range Of Applications; Open Coat Structure Prevents Loading; Box Label Upc Bar Coded For Easy Identification And Inventory Maintenance
Part #
80820
BDI #
19116413
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Abrasives/80820/p/19116413
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191501
Weight / Kilogram
1.747
EAN
0699053808208
Product Group - BDI
G00100
Noun
Roll
Keyword String
Handy
Manufacturer URL
https://www.unitedabrasives.com
Product Detail
Handy Roll
Product Specification
2" Width; 50 Yards Length; 80 Grit
Long Description
Handy Roll; 2" Width; 50 Yards Length; 80 Grit; Aluminum Oxide Grain; High Quality Da-F Material For High Flexibility; Medium Tensile Strength; Primarily For Hand Applications; Resin Over Resin Construction For A Strong Bond That Is Resistant To Heat And Moisture; Egyptian Cotton Cloth Backing For Superior Durability; Available In Two Tensile Strengths For A Wide Range Of Applications; Open Coat Structure Prevents Loading; Box Label Upc Bar Coded For Easy Identification And Inventory Maintenance