3M
3M
AB11000
3M 3M
Description
AB11000 ROLOC DISC ; 361F GRADE 24 2"
Coated Disc Abrasive; Aluminum Oxide Abrasive Material; Cloth Body Material; Resin Bond; Black Button Color; 2" Nominal Diameter; 24 Grit; Snap On Mounting; 50/Package Quantity; 25000 RPM Maximum Speed; TR Plastic Button Style; For Metal Applicable Material; For Grinding, Blending and Deburring Application
Part #
7000028183
BDI #
1379228
Details
1.92
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Abrasives/AB11000/p/1379228
Your Price
$ 1.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191506
Weight / Kilogram
0
EAN
0051144110001
Product Group - BDI
G00100
Noun
Abrasive
Keyword String
Disc
Product Detail
Coated Disc Abrasive
Product Specification
Aluminum Oxide Abrasive Material; Cloth Body Material; Resin Bond; Black Button Color; 2" Nominal Diameter; 24 Grit; Snap On Mounting; 50/Package Quantity; 25000 RPM Maximum Speed; TR Plastic Button Style
Long Description
Coated Disc Abrasive; Aluminum Oxide Abrasive Material; Cloth Body Material; Resin Bond; Black Button Color; 2" Nominal Diameter; 24 Grit; Snap On Mounting; 50/Package Quantity; 25000 RPM Maximum Speed; TR Plastic Button Style; For Metal Applicable Material; For Grinding, Blending and Deburring Application