3M
3M
AB45095
3M 3M
Description
AB45095 ROLOC DISC PAD ; BLACK 2" MEDIUM
Abrasive Pad; 2" Dia; Medium Grade; 25000RPM; Disc Holder
Part #
7000045282
BDI #
1380149
Details
39.46
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Abrasives/AB45095/p/1380149
Your Price
$ 39.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191505
Weight / Kilogram
0
EAN
0051144450954
Product Group - BDI
G00100
Noun
Pad
Keyword String
Abrasive
Product Detail
Abrasive Pad
Product Specification
Abrasive Pad; 2" Dia; Medium Grade; 25000RPM; Disc Holder
Long Description
Abrasive Pad; 2" Dia; Medium Grade; 25000RPM; Disc Holder