DEWALT TOOLS
DEWALT TOOLS
DW8001
DEWALT TOOLS DEWALT TOOLS
Description
DW8001 CHOP SAW WHEEL ; 14"X7/64"X1" GENERAL PURP
Metal Chop Saw Wheel; 14" Diameter; 7/64" Thickness; 1" Arbor; A24R Grit; 4300 Max RPM; 10 Pack; General Purpose Metal Cutting Application
Part #
DW8001
BDI #
17275792
Details
15.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Abrasives/DW8001/p/17275792
Your Price
$ 15.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112838
Weight / Kilogram
0
EAN
0028874080010
Product Group - BDI
G00140
Noun
Wheel
Keyword String
Saw
Manufacturer URL
https://www.dewalt.com
Product Detail
Metal Chop Saw Wheel
Product Specification
14" Diameter; 7/64" Thickness; 1" Arbor; A24R Grit; 4300 Max RPM; 10 Pack; General Purpose Metal Cutting Application
Long Description
Metal Chop Saw Wheel; 14" Diameter; 7/64" Thickness; 1" Arbor; A24R Grit; 4300 Max RPM; 10 Pack; General Purpose Metal Cutting Application