DEWALT TOOLS
DEWALT TOOLS
DW8424
DEWALT TOOLS DEWALT TOOLS
Description
DW8424 CUTTING WHEEL ; 4-1/2"X.045"X7/8" THIN DCW
Bonded Abrasive Disc; 4-1/2" Diameter; 0.045" Thickness; 7/8" Arbor; A60T Grit; 13300 Max RPM; 25 Pack; Metal and Stainless Cutting Application
Part #
DW8424
BDI #
17275840
Details
4.3
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Abrasives/DW8424/p/17275840
Your Price
$ 4.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23131503
Weight / Kilogram
0
EAN
0028877321806
Product Group - BDI
G00100
Noun
Disc
Keyword String
Abrasive
Manufacturer URL
https://www.dewalt.com
Product Detail
Bonded Abrasive Disc
Product Specification
4-1/2" Diameter; 0.045" Thickness; 7/8" Arbor; A60T Grit; 13300 Max RPM; 25 Pack; Metal and Stainless Cutting Application
Long Description
Bonded Abrasive Disc; 4-1/2" Diameter; 0.045" Thickness; 7/8" Arbor; A60T Grit; 13300 Max RPM; 25 Pack; Metal and Stainless Cutting Application