https://www.bdiexpress.com/medias/INDXXXXXXXXX-18483353-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTd8aW1hZ2UvanBlZ3xhRFUyTDJoaU15ODVPRFl4TVRZME5EazRPVGMwTDBsT1JGaFlXRmhZV0ZoWVdGOHhPRFE0TXpNMU0xOHpNREI0TXpBd0xtcHdad3xmMjMwNjJlOTc1M2QyOTZkNDliYjI0NWQxYzdjY2FhY2IyNjBkMGUxMjQ4MDQwN2JhMjBlN2RiZjc0NzUyNTBj
FAULTLESS CASTER
FAULTLESS CASTER
91048
FAULTLESS CASTER FAULTLESS CASTER
Description
91048 SWIVEL CASTER ; 4 X 2 W/POLYURETHANE ON CAST IRON WHEEL
Caster; Swivel; 4" Wheel Diameter; 2" Tread Width; Mold-On Polyurethane; 700Lbs Carrying Capacity
Part #
91048
BDI #
18483353
Details
62.11
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Casters/91048/p/18483353
Your Price
$ 62.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162701
Weight / Kilogram
0
Product Group - BDI
G00121
Harmonized Tariff Code
8716.90.50.30
Noun
Caster
Manufacturer URL
https://faultlesscaster.com
Product Detail
Caster
Product Specification
Caster; Swivel; 4" Wheel Diameter; 2" Tread Width; Mold-On Polyurethane; 700Lbs Carrying Capacity
Long Description
Caster; Swivel; 4" Wheel Diameter; 2" Tread Width; Mold-On Polyurethane; 700Lbs Carrying Capacity