https://www.bdiexpress.com/medias/INDXXXXXXXXX-18483349-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg3ODd8aW1hZ2UvanBlZ3xhR0ZpTDJobVppODVPREkxTmpFek5ERTBORE13TDBsT1JGaFlXRmhZV0ZoWVdGOHhPRFE0TXpNME9WOHpNREI0TXpBd0xtcHdad3xiNjUwM2JjYTkyNzVjODU5NDQ3N2FmYmRlOWUzM2I1M2Q1MzIwY2VlMGIwNjNmMzdkNmZhOTI0ODNkYzA1YjUz
FAULTLESS CASTER
FAULTLESS CASTER
91065
FAULTLESS CASTER FAULTLESS CASTER
Description
91065 SWIVEL CASTER ; 4 X 2 W/SOLID URETHANE WHEEL
Swivel Caster; 4" Phenolic Wheel; Plate
Part #
91065
BDI #
20336100
Details
70.98
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Casters/91065/p/20336100
Your Price
$ 70.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162701
Weight / Kilogram
0.045
Product Group - BDI
G00121
Noun
Caster
Keyword String
Swivel
Product Detail
Swivel Caster
Product Specification
Swivel Caster; 4" Phenolic Wheel; Plate
Long Description
Swivel Caster; 4" Phenolic Wheel; Plate