https://www.bdiexpress.com/medias/INDXXXXXXXXX-18483793-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NTl8aW1hZ2UvanBlZ3xhREV3TDJoaU5pODVPRFl4TVRZME5UTXhOelF5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPRFE0TXpjNU0xOHpNREI0TXpBd0xtcHdad3xlNmMwMjg1MGJjZjg1Y2ZhMjE5Yjc4YWIxNjJiYmM3YjQ0NDNjN2MxNmEwNDIyMzRmMDk1OGE1NTBkMmQ5ZWIy
FAULTLESS CASTER
FAULTLESS CASTER
91519
FAULTLESS CASTER FAULTLESS CASTER
Description
91519 RIGID CASTER ; 4 X 2 W/PU ON CAST IRON WHEEL
Caster; Rigid; 4" Wheel Diameter; 2" Tread Width; Mold-On Polyurethane; 700Lbs Carrying Capacity
Part #
91519
BDI #
18483793
Details
54.02
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Casters/91519/p/18483793
Your Price
$ 54.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162701
Weight / Kilogram
0
Product Group - BDI
G00121
Harmonized Tariff Code
8716.90.50.30
Noun
Caster
Manufacturer URL
https://faultlesscaster.com
Product Detail
Caster
Product Specification
Caster; Rigid; 4" Wheel Diameter; 2" Tread Width; Mold-On Polyurethane; 700Lbs Carrying Capacity
Long Description
Caster; Rigid; 4" Wheel Diameter; 2" Tread Width; Mold-On Polyurethane; 700Lbs Carrying Capacity