https://www.bdiexpress.com/medias/INDDEWXXXXXX-24214924-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NTR8aW1hZ2UvanBlZ3xhR1ptTDJnellTODVPRFl6T0RNNU1qZzFNamM0TDBsT1JFUkZWMWhZV0ZoWVdGOHlOREl4TkRreU5GOHpNREI0TXpBd0xtcHdad3xlN2Q0NGVkNTM0NzU5YTExNTMwMjk2YmZkY2EyNGE3YzU0M2RkZmQ1ZDg0Y2Y2MzZhYWQ4NzQ2MTNmMmQ4YTM0
DEWALT TOOLS
DEWALT TOOLS
DWMT80427
DEWALT TOOLS DEWALT TOOLS
Description
DWMT80427 SWIVEL CASTER ; 4" X 2" ROLLX-WOW
Swivel Caster; 4" Height; 2" Width; 900 Lbs Weight Capacity
Part #
DWMT80427
BDI #
24214924
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Casters/DWMT80427/p/24214924
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162701
Weight / Kilogram
0
EAN
0662679171957
Product Group - BDI
G00121
Noun
Caster
Keyword String
Swivel
Manufacturer URL
https://www.dewalt.com
Product Detail
Swivel Caster
Product Specification
4" Height; 2" Width; 900 Lbs Weight Capacity
Long Description
Swivel Caster; 4" Height; 2" Width; 900 Lbs Weight Capacity