https://www.bdiexpress.com/medias/INDDEWXXXXXX-24214930-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5ODF8aW1hZ2UvanBlZ3xhR05rTDJnME5DODVPRFl6T0RNNU5UUTNOREl5TDBsT1JFUkZWMWhZV0ZoWVdGOHlOREl4TkRrek1GOHpNREI0TXpBd0xtcHdad3xjNGEyZWI1NjNjY2VlYTJmNTVlOWQwYmNjMjNlYzQ0OGEyOWNmYWQ0ZDc0NzIwYTlhNDZlNzI2MDE2ZWZkOGZk
DEWALT TOOLS
DEWALT TOOLS
DWMT80436
DEWALT TOOLS DEWALT TOOLS
Description
DWMT80436 SWIVEL CASTER RX WHEEL ; 5 X 2 W/ILK
Swivel Caster; 5" Height; 2" Width; Rollx Wheel With Ilk
Part #
DWMT80436
BDI #
24214930
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Casters/DWMT80436/p/24214930
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162701
Weight / Kilogram
0
EAN
0662679171988
Product Group - BDI
G00121
Noun
Caster
Keyword String
Swivel
Manufacturer URL
https://www.dewalt.com
Product Detail
Swivel Caster
Product Specification
5" Height; 2" Width; Rollx Wheel With Ilk
Long Description
Swivel Caster; 5" Height; 2" Width; Rollx Wheel With Ilk