618015
Hygienické výrobky
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2624
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Popis
MARTIN SPROCKET & GR 2624
Brush and Broom; Clear Lacquered Block Finish; 24" Block Length; Hardwood Block Material; 3" Bristle Length; Black Horsehair, Plastic Border, SR Grade Plastic Bristle Material; 61" Nominal Handle Length; Threaded Handle Type; 1 EA/EA Quantity; Includes M-60 Handle
Katalógové číslo výrobcu
2624
BDI #
618015
Detaily
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/sk/sk/Categories/V%C5%9Beobecn%C3%A9-priemyseln%C3%A9-v%C3%BDrobky/Hygienick%C3%A9-v%C3%BDrobky/2624/p/618015
Vaša cena
Vyžiadajte si cenu
BDIExpress
|
Detaily tovaru
Kategória
Výrobca
MARTIN SPROCKET & GEAR
Minimálne nákupné množstvo
Nie je dostupné
Váha / Kilogram
0,086
EAN
0697950216140
Podstatné meno
Brush and Broom
URL výrobcu
https://www.magnoliabrush.com
Detail produktu
Brush and Broom
Špecifikácia produktu
Clear Lacquered Block Finish; 24" Block Length; Hardwood Block Material; 3" Bristle Length; Black Horsehair, Plastic Border, SR Grade Plastic Bristle Material; 61" Nominal Handle Length; Threaded Handle Type; 1 EA/EA Quantity
Dlhý popis
Brush and Broom; Clear Lacquered Block Finish; 24" Block Length; Hardwood Block Material; 3" Bristle Length; Black Horsehair, Plastic Border, SR Grade Plastic Bristle Material; 61" Nominal Handle Length; Threaded Handle Type; 1 EA/EA Quantity; Includes M-60 Handle