PINTAR
PINTAR
C250
PINTAR PINTAR
Description
C250 ; POLYESTER PAINT BRUSH
Paint Brush; Flat; 50MM Width; 14MM Thickness; 64MM Length; Polyester
Part #
C250
BDI #
18244337
Details
7.47
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Janitorial-And-Sanitation/C250/p/18244337
Your Price
$ 7.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211904
Weight / Kilogram
0
Product Group - BDI
G00210
Harmonized Tariff Code
9603.29.40.90
Noun
Brush
Product Detail
Paint Brush
Product Specification
Paint Brush; Flat; 50MM Width; 14MM Thickness; 64MM Length; Polyester
Long Description
Paint Brush; Flat; 50MM Width; 14MM Thickness; 64MM Length; Polyester