https://www.bdiexpress.com/medias/INDXXXXXXXXX-25149932-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU4MDN8aW1hZ2UvanBlZ3xhREE1TDJnd1lTOHhNREUwTWpBME1qVTROekUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRrNU16SmZNekF3V0RNd01DNXFjR2N8NDc3MWFlMjBhZDk1YjU3MTBhMDBmNGQ1M2Q2YTkxMzQ4YTlhY2Y2MjQ5ODQwNjYwZTE3NzUyNzkxNDhiMjQ4Zg
RIDGID TOOL
RIDGID TOOL
HD1280
RIDGID TOOL RIDGID TOOL
Description
HD1280 VACUUM CLEANER ; W/DETACH BLOWER FILTER DUSTBAG HOSE
Vacuum Cleaner; 12 Gallon Drum; 20' Cord Length; Cartridge Filter Type; 60HP Power, 120V Voltage, 10A Current, 143CFM Air Volume Motor; Includes Wet Nozzle, Utility Nozzle, Car Nozzle, Hose, 2 Extension Wands, Standard Filter, Dust Bag, Blowing Nozzle
Part #
HD1280
BDI #
25149932
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Janitorial-And-Sanitation/HD1280/p/25149932
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47121602
Weight / Kilogram
0
Product Group - BDI
G00210
Harmonized Tariff Code
8508.60.00.00
Noun
Cleaner
Keyword String
Vacuum
Manufacturer URL
https://www.ridgid.com
Product Detail
Vacuum Cleaner
Product Specification
12 Gallon Drum; 20' Cord Length; Cartridge Filter Type; 60HP Power, 120V Voltage, 10A Current, 143CFM Air Volume Motor
Long Description
Vacuum Cleaner; 12 Gallon Drum; 20' Cord Length; Cartridge Filter Type; 60HP Power, 120V Voltage, 10A Current, 143CFM Air Volume Motor; Includes Wet Nozzle, Utility Nozzle, Car Nozzle, Hose, 2 Extension Wands, Standard Filter, Dust Bag, Blowing Nozzle