CAN-ROSS
CAN-ROSS
SBHMP-90
CAN-ROSS CAN-ROSS
Description
SBHMP-90 ; ROLL HAZ MAT PREMIUM
Haz-Mat Premium Absorbent Roll, 38" X 144FT X DW; Manufactured Using a Process in Which a High Loft, Yellow, Melt-Blown Polypropylene Fabric is Bonded Between a Yellow, Fine Fiber With Our Best Grade Cover Stock; During The Manufacturing Process, Both Products are Impregnated With a Wetting Agent, Making The Finished Product Non-Selective; Fabricated From a Heavy Weight, High Loft Fabric, This Unique Product Offers High Absorption and Retention Capabilities; This Product Will Absorb up to Ten Times Its Weight and is Selective to Most Acids and Bases; The Yellow Fine Fiber Cover Stock Provides Low Linting and Superior Tensile Strength; This Premium Product is Manufactured in Both a Single and Double Weight Material; This Product is Part of a Full Range of Spill Kits, Pads, Rolls, Mats, Booms, Strip Particulate and Tiger Tail Socks and Pillows
Part #
SBHMP-90
BDI #
17061070
Details
1210.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Janitorial-And-Sanitation/SBHMP-90/p/17061070
Your Price
$ 1,210.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131909
Weight / Kilogram
19.068
Product Group - BDI
G00210
Noun
Roll
Keyword String
Absorbent
Manufacturer URL
https://www.canross.com
Weight / LBS
42
Product Detail
Absorbent Roll
Product Specification
Haz-Mat Premium Absorbent Roll, 38" X 144FT X DW
Long Description
Haz-Mat Premium Absorbent Roll, 38" X 144FT X DW; Manufactured Using a Process in Which a High Loft, Yellow, Melt-Blown Polypropylene Fabric is Bonded Between a Yellow, Fine Fiber With Our Best Grade Cover Stock; During The Manufacturing Process, Both Products are Impregnated With a Wetting Agent, Making The Finished Product Non-Selective; Fabricated From a Heavy Weight, High Loft Fabric, This Unique Product Offers High Absorption and Retention Capabilities; This Product Will Absorb up to Ten Times Its Weight and is Selective to Most Acids and Bases; The Yellow Fine Fiber Cover Stock Provides Low Linting and Superior Tensile Strength; This Premium Product is Manufactured in Both a Single and Double Weight Material; This Product is Part of a Full Range of Spill Kits, Pads, Rolls, Mats, Booms, Strip Particulate and Tiger Tail Socks and Pillows