BRADY
BRADY
MRO30
BRADY BRADY
Description
MRO30 ; MRO30 - DIMPLED
Sorbent; 49 Gal Absorption Capacity; 150' Length; 30" Width; Gray Color; Polypropylene Material; Medium-Linting; Case Packing; 3 Ply; Quantity 1 CA/CA; Roll Type; Heavy Weight; Perforated; Universal; Usage Absorbents and Spill Control Absorption
Part #
107729
BDI #
1002206
Details
317.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/MRO30/p/1002206
Your Price
$ 317.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0662706211137
Product Group - BDI
S00266
Noun
Sorbent
Manufacturer URL
https://www.bradyid.com
Product Detail
Sorbent
Product Specification
49 Gal Absorption Capacity; 150' Length; 30" Width; Gray Color; Polypropylene Material; Medium-Linting; Case Packing; 3 Ply; Quantity 1 CA/CA; Roll Type; Heavy Weight; Perforated; Universal; Usage Absorbents and Spill Control Absorption
Long Description
Sorbent; 49 Gal Absorption Capacity; 150' Length; 30" Width; Gray Color; Polypropylene Material; Medium-Linting; Case Packing; 3 Ply; Quantity 1 CA/CA; Roll Type; Heavy Weight; Perforated; Universal; Usage Absorbents and Spill Control Absorption