https://www.bdiexpress.com/medias/INDXXXXXXXXX-25096773-300X300.jpg?context=bWFzdGVyfHJvb3R8ODE5N3xpbWFnZS9qcGVnfGFHWmpMMmhrTnk4eE1EQTNOalF4TWpBNE5ESTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVFkzTnpOZk16QXdXRE13TUM1cWNHY3xiMDMzMzRkNGYwNjMzOGM1Nzc3NjZjMzMwZmQzYzBlNjAzY2UzYTBhMjUwNmEyOGRmOTc5M2NiMjUyZGM3MDcy
STANLEY
STANLEY
STHT84404
STANLEY STANLEY
Description
STHT84404 LN LOCKING PLIER ; 6.5"
Long Nose Locking Plier; 6-3/4" Size; 6.54" Overall Length; Forged Steel Material
Part #
STHT84404
BDI #
25096773
Details
14.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/STHT84404/p/25096773
Your Price
$ 14.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112134
Weight / Kilogram
0.18
EAN
0885911653640
Product Group - BDI
G00190
Harmonized Tariff Code
8203.20.60.30
Noun
Plier
Keyword String
Long Nose Locking
Manufacturer URL
https://www.stanleytools.com
Weight / LBS
0.4
Product Detail
Long Nose Locking Plier
Product Specification
6-3/4" Size; 6.54" Overall Length; Forged Steel Material
Long Description
Long Nose Locking Plier; 6-3/4" Size; 6.54" Overall Length; Forged Steel Material