https://www.bdiexpress.com/medias/INDXXXXXXXXX-013-MGC-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MTJ8aW1hZ2UvanBlZ3xhRE0xTDJoaU1TOHhNRFExTURVek5EWTVORGswTWk5SlRrUllXRmhZV0ZoWVdGaGZNREV6WDAxSFExOHlYek13TUhnek1EQXVhbkJufGE1ZGEwYWY3OWFkOWJhMDkyNjM1YzIwNDRmZTc1ZjA1NjhhNDhjN2MzZDZlYTY0OTQxZTdmZGZhZWMyZmVmOWM
BESSEY TOOL
BESSEY TOOL
MGC-2
BESSEY TOOL BESSEY TOOL
Description
MGC-2 MAGNETIC GROUND CLAMP ; MAGNET (800 AMP)
Ground Clamp; 250 Nominal Current; 3-1/2" Cable Capacity 2; 3.8" Nominal Height; 6.7" Nominal Length; Steel and Copper Material; 2.425" Nominal Width
Part #
MGC-2
BDI #
17168659
Details
65.09
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/Welding/MGC-2/p/17168659
Your Price
$ 65.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.67
EAN
0788502090605
Product Group - BDI
G00268
Noun
Clamp
Weight / LBS
1.85
Product Detail
Ground Clamp
Product Specification
250 Nominal Current; 3-1/2" Cable Capacity 2; 3.8" Nominal Height; 6.7" Nominal Length; Steel and Copper Material; 2.425" Nominal Width
Long Description
Ground Clamp; 250 Nominal Current; 3-1/2" Cable Capacity 2; 3.8" Nominal Height; 6.7" Nominal Length; Steel and Copper Material; 2.425" Nominal Width