https://www.bdiexpress.com/medias/INDPCPHEDLHT-23775343-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyNHxpbWFnZS9qcGVnfGFHSXdMMmhoWVM4eE1EYzNNRE0wTlRJek1ETTJOaTlKVGtSUVExQklSVVJNU0ZSZk1qTTNOelV6TkROZk16QXdlRE13TUM1cWNHY3wwOWUxMjIzODgzMjdiNDVmNTVjZjNlNTRkZjZmYWIxMjQ4YzM0YzZhMjZkYmMzMWMwZTYzNzhhYWVjMmEwYjgx
https://www.bdiexpress.com/medias/INDPCPHEDLHT-23775343-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyNHxpbWFnZS9qcGVnfGFHSXdMMmhoWVM4eE1EYzNNRE0wTlRJek1ETTJOaTlKVGtSUVExQklSVVJNU0ZSZk1qTTNOelV6TkROZk16QXdlRE13TUM1cWNHY3wwOWUxMjIzODgzMjdiNDVmNTVjZjNlNTRkZjZmYWIxMjQ4YzM0YzZhMjZkYmMzMWMwZTYzNzhhYWVjMmEwYjgx
PELICAN PRODUCTS
PELICAN PRODUCTS
027450-0103-110
PELICAN PRODUCTS PELICAN PRODUCTS
Description
027450-0103-110 HEADLAMP ; 2745C IECEX CODING CHANGE BK
Flashlight and Lantern; AAA Battery Size; Alkaline Battery Type; 25M Low and 35M High Beam Distance; High and Low Beam Type; LED Bulb Type; Black Color; Straight Head Angle; Includes 3 XAAA Battery; 50000 h Lamp Life; 2.25" Nominal Length; 33 High, 17 Low Lumens 1; Downcast, Flashing, High and Low Mode; 3 Number of Battery; Pack Packing Type; 1 Each Quantity; Water Resistance; 40 h Run Time 1; Flash Light Type; 4.5 V Nominal Voltage
Part #
027450-0103-110
BDI #
23775343
Details
59.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/027450-0103-110/p/23775343
Your Price
$ 59.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0.191
EAN
0019428155810
Product Group - BDI
L01120
Noun
Flashlight and Lantern
Product Detail
Flashlight and Lantern
Product Specification
AAA Battery Size; Alkaline Battery Type; 25M Low and 35M High Beam Distance; High and Low Beam Type; LED Bulb Type; Black Color; Straight Head Angle
Long Description
Flashlight and Lantern; AAA Battery Size; Alkaline Battery Type; 25M Low and 35M High Beam Distance; High and Low Beam Type; LED Bulb Type; Black Color; Straight Head Angle; Includes 3 XAAA Battery; 50000 h Lamp Life; 2.25" Nominal Length; 33 High, 17 Low Lumens 1; Downcast, Flashing, High and Low Mode; 3 Number of Battery; Pack Packing Type; 1 Each Quantity; Water Resistance; 40 h Run Time 1; Flash Light Type; 4.5 V Nominal Voltage
