PELICAN PRODUCTS
PELICAN PRODUCTS
027650-0103-245
PELICAN PRODUCTS PELICAN PRODUCTS
Description
027650-0103-245 HEADLAMP ; 2765C YW LED UPGRADE
Flashlight and Lantern; AAA Battery Size; Alkaline Battery Type; 81m Beam Concentration MBCP; Yellow Color; Includes Rubber Hard Hat Strap and Adhesive Helmet Mounting Bracket; 14h Lamp Life; 155 Lumens 1; 4 Mode; 3 Number of Battery; 6.25 To 14 hours Run Time 1
Part #
027650-0103-245
BDI #
23775353
Details
94.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/027650-0103-245/p/23775353
Your Price
$ 94.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0.173
EAN
0019428155872
Product Group - BDI
L01120
Noun
Flashlight and Lantern
Product Specification
AAA Battery Size; Alkaline Battery Type; 81m Beam Concentration MBCP; Yellow Color
Long Description
Flashlight and Lantern; AAA Battery Size; Alkaline Battery Type; 81m Beam Concentration MBCP; Yellow Color; Includes Rubber Hard Hat Strap and Adhesive Helmet Mounting Bracket; 14h Lamp Life; 155 Lumens 1; 4 Mode; 3 Number of Battery; 6.25 To 14 hours Run Time 1


