https://www.bdiexpress.com/medias/MFRM-TTOOLSX-24540779-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA1MHxpbWFnZS9qcGVnfGFHRTRMMmd6Tnk4eE1UQTBNVE0zT0RNMk9UVTJOaTlOUmxKTkxWUlVUMDlNVTFoZk1qUTFOREEzTnpsZk16QXdlRE13TUM1cWNHY3xjZTM0NTJjYmJmY2ZlMTk0MjZhNzdjNWM1NWNjZDlkMTY0YTFmM2QzMmI3YmYwNWM5OTAzMGNiYmY0M2EzNmUy
https://www.bdiexpress.com/medias/MFRM-TTOOLSX-24540779-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA1MHxpbWFnZS9qcGVnfGFHRTRMMmd6Tnk4eE1UQTBNVE0zT0RNMk9UVTJOaTlOUmxKTkxWUlVUMDlNVTFoZk1qUTFOREEzTnpsZk16QXdlRE13TUM1cWNHY3xjZTM0NTJjYmJmY2ZlMTk0MjZhNzdjNWM1NWNjZDlkMTY0YTFmM2QzMmI3YmYwNWM5OTAzMGNiYmY0M2EzNmUy
MILWAUKEE TOOLS
MILWAUKEE TOOLS
2103
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
2103 HEADLAMP ; 350 LUMEN IP54 W/3AAA BATTERY
Headlamp; 2.43" Depth; 1.58" Height; 1.08" Width; LED Bulb; 350 Lumens; Red | Pink Color Family; Red/Black Color Finish; Adjustable Strap; Plastic Casing/Housing Material; 4 Hrs Battery Life; Pivoting Light; Limited Lifetime Tool Warranty; Includes (1) Headlamp | (3) Universal Hard Hat Clips | (3) AAA Batteries
Part #
2103
BDI #
24540779
Details
77.18
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Lighting/2103/p/24540779
Your Price
$ 77.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
0.168
EAN
0045242541256
Product Group - BDI
L01230
Noun
Headlamp
Manufacturer URL
https://www.milwaukeetool.com
Manufacturer Internal Number
2103
Weight / LBS
0.23
Product Detail
Headlamp
Product Specification
2.43" Depth; 1.58" Height; 1.08" Width; LED Bulb; 350 Lumens; Red | Pink Color Family; Red/Black Color Finish; Adjustable Strap; Plastic Casing/Housing Material; 4 Hrs Battery Life; Pivoting Light; Limited Lifetime Tool Warranty
Long Description
Headlamp; 2.43" Depth; 1.58" Height; 1.08" Width; LED Bulb; 350 Lumens; Red | Pink Color Family; Red/Black Color Finish; Adjustable Strap; Plastic Casing/Housing Material; 4 Hrs Battery Life; Pivoting Light; Limited Lifetime Tool Warranty; Includes (1) Headlamp | (3) Universal Hard Hat Clips | (3) AAA Batteries

