Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2366-20 https://www.bdiexpress.com/medias/INDM-TPWRTLS-25173724-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMjJ8aW1hZ2UvanBlZ3xhR00yTDJnd09DOHhNREk0TlRJMk1UZzRNVE0zTkM5SlRrUk5MVlJRVjFKVVRGTmZNalV4TnpNM01qUmZNekF3ZURNd01DNXFjR2N8N2E3MGE1NWFlMTEwNGY4NDU2OGU3NTdlOWQwYWM1YWVhYjJhNjUwMDc0YzUzOGNkOWEzMWJhZDE4ZTU3YjFjYw
25173724 Lighting 

MILWAUKEE TOOLS MILWAUKEE TOOLS

2366-20

Description

2366-20 ROVER DUAL POWER FLOOD LIGHT ; M18 ROVER

Flood Light; 18V Voltage; M18 Battery System; Cordless Power Source; Dual Power; 9.84" Height; 9.69" Length; 8.58" Width; 4000/2000/1200 Lumen; 3/6/12 Hours Run Time

Part #

2366-20

BDI #
25173724

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TECHTRONIC INDUSTRIES CO
Minimum Buy Quantity
N/A
UNSPSC
39111611
Weight / Kilogram
2.695
EAN
0045242572052
Product Group - BDI
L01234
Harmonized Tariff Code
8539.29.30.60
Noun
Light
Keyword String
Flood
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Flood Light
Product Specification
18V Voltage; M18 Battery System; Cordless Power Source; Dual Power; 9.84" Height; 9.69" Length; 8.58" Width; 4000/2000/1200 Lumen; 3/6/12 Hours Run Time
Long Description
Flood Light; 18V Voltage; M18 Battery System; Cordless Power Source; Dual Power; 9.84" Height; 9.69" Length; 8.58" Width; 4000/2000/1200 Lumen; 3/6/12 Hours Run Time