STREAMLIGHT
STREAMLIGHT
45857
STREAMLIGHT STREAMLIGHT
Description
45857 RECHARGEABLE LANTERN ; E-SPOT LITEBOX PFS 120V/100VAC 4/PAK
Spot Light; E-Spot LiteBox Power Failure System; 120VAC/12VDC Voltage; Shoulder Strap and Mounting Rack; Rechargeable; Orange; Industrial Duty; IPX4 Water Resistant
Part #
45857
BDI #
17234316
Details
563.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/45857/p/17234316
Your Price
$ 563.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39101600
Weight / Kilogram
19.927
EAN
0080926458574
Product Group - BDI
L01230
Noun
Light
Keyword String
Spot
Manufacturer URL
https://www.streamlight.com
Weight / LBS
10.57
Product Detail
Spot Light
Product Specification
E-Spot LiteBox Power Failure System; 120VAC/12VDC Voltage; Shoulder Strap and Mounting Rack; Rechargeable; Orange; Industrial Duty; IPX4 Water Resistant
Long Description
Spot Light; E-Spot LiteBox Power Failure System; 120VAC/12VDC Voltage; Shoulder Strap and Mounting Rack; Rechargeable; Orange; Industrial Duty; IPX4 Water Resistant


