Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

56220 https://www.bdiexpress.com/medias/INDKLNXXXXXX-56220-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTF8aW1hZ2UvanBlZ3xhRFUwTDJnNU5pOHhNRFEzTXpNMU5qQTVPVFl4TkM5SlRrUkxURTVZV0ZoWVdGaGZOVFl5TWpCZk16QXdlRE13TUM1cWNHY3w2ZGY4ZGY5NDUzMjk0MWFlNDVjMGY5Y2E5YWExOWFhNTg1NDE3Y2YwYjg5YTBjNTFjYWZkNTI4YjY2NWFkNzI1
20438554 Lighting 

KLEIN TOOLS KLEIN TOOLS

56220

Description

56220 LED HEADLAMP ; WITH SILICONE HARD HAT STRAP

Flashlight and Lantern; AAA Battery Size; Alkaline Battery Type; LED Bulb Type; Orange Color; Includes 3 XAAA Battery; Spotlight 150 and Floodlight 50 Lumens 1; Spot, Floodlight Mode; 3 Number of Battery; Water/Drop Height 6FT Resistance; Spotlight 6 h, Floodlight 10 h Run Time 1

Part #

56220

BDI #
20438554

Details

81.0 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 81.00 / each BDIExpress
QTY

Inventory

Total: 10

Category
Brand
Manufacturer Name
KLEIN TOOLS
Minimum Buy Quantity
N/A
UNSPSC
39101600
Weight / Kilogram
0.005
EAN
0092644562204
Product Group - BDI
L01120
Noun
Flashlight and Lantern
Manufacturer URL
Product Detail
Flashlight and Lantern
Product Specification
AAA Battery Size; Alkaline Battery Type; LED Bulb Type; Orange Color
Long Description
Flashlight and Lantern; AAA Battery Size; Alkaline Battery Type; LED Bulb Type; Orange Color; Includes 3 XAAA Battery; Spotlight 150 and Floodlight 50 Lumens 1; Spot, Floodlight Mode; 3 Number of Battery; Water/Drop Height 6FT Resistance; Spotlight 6 h, Floodlight 10 h Run Time 1