KLEIN TOOLS
KLEIN TOOLS
60156
KLEIN TOOLS KLEIN TOOLS
Description
60156 LED HEADLAMP ; INTRINSICALLY SAFE
Flashlight and Lantern; AAA Battery Size; AAA Battery Type; Black Color; 216, 75 Lumens 1; 2 Mode; 3 Number of Battery; 5 Hr, 12 Hr Run Time 1; Includes Hex Key, Battery
Part #
60156
BDI #
27352807
Details
168.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/60156/p/27352807
Your Price
$ 168.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0092644601569
Product Group - BDI
L01230
Noun
Flashlight and Lantern
Manufacturer URL
https://www.kleintools.com
Product Detail
Flashlight and Lantern
Product Specification
AAA Battery Size; AAA Battery Type; Black Color; 216, 75 Lumens 1; 2 Mode; 3 Number of Battery; 5 Hr, 12 Hr Run Time 1
Long Description
Flashlight and Lantern; AAA Battery Size; AAA Battery Type; Black Color; 216, 75 Lumens 1; 2 Mode; 3 Number of Battery; 5 Hr, 12 Hr Run Time 1; Includes Hex Key, Battery


