https://www.bdiexpress.com/medias/INDXXXXXXXXX-24996691-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg2N3xpbWFnZS9qcGVnfGFHVm1MMmhqTlM4eE1EYzNNREUyTnpBek56azRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPVFkyT1RGZk16QXdlRE13TUM1cWNHY3w4M2FjMjdmNDQ1OWYwMDY1MjFhZDVjYTkxM2M1ZDk5YjZjYzBjNzkyNWUwNzI1YTNmN2ZlZDk5OWFlOTgzZmI1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24996691-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg2N3xpbWFnZS9qcGVnfGFHVm1MMmhqTlM4eE1EYzNNREUyTnpBek56azRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPVFkyT1RGZk16QXdlRE13TUM1cWNHY3w4M2FjMjdmNDQ1OWYwMDY1MjFhZDVjYTkxM2M1ZDk5YjZjYzBjNzkyNWUwNzI1YTNmN2ZlZDk5OWFlOTgzZmI1
LIND EQUIPMENT
LIND EQUIPMENT
LE360LED-25P25C
LIND EQUIPMENT LIND EQUIPMENT
Description
LE360LED-25P25C ; BEACON 360 BLAZE JOB SITE LIGHT
LED Light; 360 Deg; 90-277VAC at 60HZ Voltage; 120W; 4500K Light Temperature; Cast Aluminum Housing; Polycarbonate Lenses; Three Way Rocker Switch; IP64; 14" Height; 6" Diameter; Light Head and Yoke; 25' Cord and 5-15P Plug
Part #
LE360LED-25P25C
BDI #
24996691
Details
854.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/Accessories-Replacement-Parts-and-Miscellaneous/LE360LED-25P25C/p/24996691
Your Price
$ 854.62 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
39111600
Weight / Kilogram
4.5
Product Group - BDI
L01234
Noun
Light
Keyword String
LED
Manufacturer URL
https://www.lindequipment.net
Product Detail
LED Light
Product Specification
360 Deg; 90-277VAC at 60HZ Voltage; 120W; 4500K Light Temperature; Cast Aluminum Housing; Polycarbonate Lenses; Three Way Rocker Switch; IP64; 14" Height; 6" Diameter; Light Head and Yoke; 25' Cord and 5-15P Plug
Long Description
LED Light; 360 Deg; 90-277VAC at 60HZ Voltage; 120W; 4500K Light Temperature; Cast Aluminum Housing; Polycarbonate Lenses; Three Way Rocker Switch; IP64; 14" Height; 6" Diameter; Light Head and Yoke; 25' Cord and 5-15P Plug
