https://www.bdiexpress.com/medias/INDORSMAR023-620-BEPLN6V-BTB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4MjV8aW1hZ2UvanBlZ3xhRE0yTDJoak5DOHhNRFEzTlRZMk9URXlOekU1T0M5SlRrUlBVbE5OUVZJd01qTmZOakl3WDBKRlVFeE9ObFpmUWxSQ1h6TXdNSGd6TURBdWFuQm58MzE4NzlkMTk5Zjg5MGUxMDY0MDE1YjU3ZmE2YWY5ZDkyOWZkNjQ4MTU0ZDQ4NWZkN2QxMDZiYWMwYzQzNTYxMA
https://www.bdiexpress.com/medias/INDORSMAR023-620-BEPLN6V-BTB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4MjV8aW1hZ2UvanBlZ3xhRE0yTDJoak5DOHhNRFEzTlRZMk9URXlOekU1T0M5SlRrUlBVbE5OUVZJd01qTmZOakl3WDBKRlVFeE9ObFpmUWxSQ1h6TXdNSGd6TURBdWFuQm58MzE4NzlkMTk5Zjg5MGUxMDY0MDE1YjU3ZmE2YWY5ZDkyOWZkNjQ4MTU0ZDQ4NWZkN2QxMDZiYWMwYzQzNTYxMA
RAYOVAC
RAYOVAC
BEPLN6V-BTA
RAYOVAC RAYOVAC
Description
BEPLN6V-BTA LANTERN ; BRITE 6V 10 LED W/BATTERIES 4/CS
Performance Lantern; 6 V Battery Size; 6 V Battery Type; 120M Beam Concentration; Black Color; 30 HR Lamp Life; 200 Lumens 1; 2 Modes; 1 Number of Batteries; 30 HR Run Time 1; Includes Battery
Part #
BEPLN6V-BTA
BDI #
24896448
Details
19.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/BEPLN6V-BTA/p/24896448
Your Price
$ 19.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0
EAN
0012800519194
Product Group - BDI
L01230
Noun
Lantern
Keyword String
Performance
Manufacturer URL
https://www.rayovac.com
Product Detail
Performance Lantern
Product Specification
6 V Battery Size; 6 V Battery Type; 120M Beam Concentration; Black Color; 30 HR Lamp Life; 200 Lumens 1; 2 Modes; 1 Number of Batteries; 30 HR Run Time 1
Long Description
Performance Lantern; 6 V Battery Size; 6 V Battery Type; 120M Beam Concentration; Black Color; 30 HR Lamp Life; 200 Lumens 1; 2 Modes; 1 Number of Batteries; 30 HR Run Time 1; Includes Battery

