

25151545
Bulbs and Lamps
AUTOMATION DIRECT
AUTOMATION DIRECT
ECX1053-24
AUTOMATION DIRECT AUTOMATION DIRECT
Description
ECX1053-24 INCATING LIGHT ; INCANDESCENT IP65 22MM YELLOW RND
Incandescent Indicating Light; Permanent Light Function; 24VAC/VDC Voltage; 22MM Barrel Size; Yellow Light and Operator Color; 30MM Operator Size; Round Operator Shape; Plastic Base; Full Voltage; IP65 IP Rating
Part #
ECX1053-24
BDI #
25151545
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Lighting/Bulbs-and-Lamps/ECX1053-24/p/25151545
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39101612
Weight / Kilogram
0
Product Group - BDI
L01120
Harmonized Tariff Code
8539.22.80.70
Noun
Light
Keyword String
Incandescent Indicating
Manufacturer URL
https://www.automationdirect.com
Product Detail
Incandescent Indicating Light
Product Specification
Permanent Light Function; 24VAC/VDC Voltage; 22MM Barrel Size; Yellow Light and Operator Color; 30MM Operator Size; Round Operator Shape; Plastic Base; Full Voltage; IP65 IP Rating
Long Description
Incandescent Indicating Light; Permanent Light Function; 24VAC/VDC Voltage; 22MM Barrel Size; Yellow Light and Operator Color; 30MM Operator Size; Round Operator Shape; Plastic Base; Full Voltage; IP65 IP Rating