ENERGY FOCUS
ENERGY FOCUS
LEDFLT8-850-411-BBUF/11134
ENERGY FOCUS ENERGY FOCUS
Description
LEDFLT8-850-411-BBUF/11134 TUBE LIGHT ; POR 48" LED FROSTED 1560LM REDCAP EMERNY
G13 Medium Bi-Pin Base; 1560lm Lumens; 5000K Color Temperature; 48" Nominal Length; 11W Power Rating; 120 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Frosted Lens Type; 141.8lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 50000 Hours Nominal Life
Part #
LEDFLT8-850-411-BBUF/11134
BDI #
21567735
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/Bulbs-and-Lamps/LED-Tubes/LEDFLT8-850-411-BBUF-11134/p/21567735
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39101628
Weight / Kilogram
0
Product Group - BDI
L01120
Product Name
LED Tube Light
Product Design
Linear
Tube Type
T8
Base Type
G13 Medium Bi-Pin
Voltage Rating
120 to 277VAC
Frequency Hz
50/60Hz
Power Rating
11W
Lumens
1560lm
Efficacy
141.8lm/W
Connection Type
Single Ended
Compatibility
Direct Wire
Color Temperature
5000K
Lens Type
Frosted
Color
Cool White
Body Material
Aluminum
Lens Material
Polycarbonate
Beam Angle
120 Degree
Color Rendering Index - CRI
80
Nominal Lifetime
50000 Hours
Dimmable Yes/No
No
Power Factor
0.9
Operating Temperature Range
20 to 40 Deg C
Certification / Standards
UL Classified | DLC QPL Listed | RoHS Compliant
Other Features
RedCap Series | Battery Powered Emergency Backup | 5 Year Warranty
Category - BDI
LED Tube Lights
Harmonized Tariff Code
9405.10.60.20
Noun
Tube Light
Keyword String
LED Linear
Manufacturer URL
https://energyfocus.com
Long Description
G13 Medium Bi-Pin Base; 1560lm Lumens; 5000K Color Temperature; 48" Nominal Length; 11W Power Rating; 120 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Frosted Lens Type; 141.8lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 50000 Hours Nominal Life
Nominal Length
48 Inch | 1200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh