KAR INDUSTRIAL
KAR INDUSTRIAL
217758
KAR INDUSTRIAL KAR INDUSTRIAL
Description
217758 OPTI LIGHT ; 20W 115V
Assembly; Lamp; 115V Dual Voltage; 20W
Part #
217758
BDI #
18040088
Details
317.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/Flashlights/217758/p/18040088
Your Price
$ 317.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0
Product Group - BDI
L01234
Noun
Assembly
Keyword String
Lamp
Manufacturer URL
https://kar.ca
Product Detail
Lamp Assembly
Product Specification
115V Dual Voltage; 20W
Long Description
Assembly; Lamp; 115V Dual Voltage; 20W


