STREAMLIGHT
STREAMLIGHT
25303
STREAMLIGHT STREAMLIGHT
Description
25303 RECHARGEABLE FLASHLIGHT ; SL-20LP 120V/100VAC SC BLACK 6/PAK
LED Flashlight; Nickel-Metal Hydride; SL-20LP; Black; 2 Sleeve; 450 Lumens; 529M Beam Distance; High/Medium/Low/Strobe Mode; Non-Slip Rubber Comfort Grip; With 120VAC/12VDC Smart Charger; 13" Length; IPX4 Protection
Part #
25303
BDI #
19165765
Details
333.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/Flashlights/25303/p/19165765
Your Price
$ 333.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
8.662
EAN
0080926253032
Product Group - BDI
L01230
Noun
Flashlight
Keyword String
LED
Manufacturer URL
https://www.streamlight.com
Weight / LBS
3.015
Product Detail
LED Flashlight
Product Specification
Nickel-Metal Hydride; SL-20LP; Black; 2 Sleeve; 450 Lumens; 529M Beam Distance; High/Medium/Low/Strobe Mode; Non-Slip Rubber Comfort Grip; With 120VAC/12VDC Smart Charger; 13" Length; IPX4 Protection
Long Description
LED Flashlight; Nickel-Metal Hydride; SL-20LP; Black; 2 Sleeve; 450 Lumens; 529M Beam Distance; High/Medium/Low/Strobe Mode; Non-Slip Rubber Comfort Grip; With 120VAC/12VDC Smart Charger; 13" Length; IPX4 Protection