STREAMLIGHT
STREAMLIGHT
68780
STREAMLIGHT STREAMLIGHT
Description
68780 LED FLASHLIGHT ; DUALIE 3AA CLIP W/O BATTERY YELLOW 6/PAK
Flashlight; Dualie; 3AA Series; Magnetic Clip with Lanyard; Polymer; Yellow; Durable; Intrinsically Safe; IP67 Ingress Protection
Part #
68780
BDI #
24970691
Details
104.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/Flashlights/68780/p/24970691
Your Price
$ 104.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0.169
EAN
0080926687806
Product Group - BDI
L01230
Noun
Flashlight
Manufacturer URL
https://www.streamlight.com
Weight / LBS
0.344
Product Detail
Flashlight
Product Specification
Dualie; 3AA Series; Magnetic Clip with Lanyard; Polymer; Yellow; Durable; Intrinsically Safe; IP67 Ingress Protection
Long Description
Flashlight; Dualie; 3AA Series; Magnetic Clip with Lanyard; Polymer; Yellow; Durable; Intrinsically Safe; IP67 Ingress Protection