STREAMLIGHT
STREAMLIGHT
75732
STREAMLIGHT STREAMLIGHT
Description
75732 RECHARGEABLE LED FLASHLIGHT ; STINGER 120/100VAC/12VDC PIGGYBACK 6/PAK
LED Flashlight; Stinger; 120V/100VAC/12VDC Voltage PiggyBack Smart Charge; High/Med/Low/Strobe Mode; Durable Aluminum; Rechargeable; IPX4 Water Resistant and Impact Resistant
Part #
75732
BDI #
17234793
Details
390.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/Flashlights/75732/p/17234793
Your Price
$ 390.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
7.946
EAN
0080926757325
Product Group - BDI
L01230
Noun
Flashlight
Keyword String
LED
Manufacturer URL
https://www.streamlight.com
Weight / LBS
2.92
Product Detail
LED Flashlight
Product Specification
Stinger; 120V/100VAC/12VDC Voltage PiggyBack Smart Charge; High/Med/Low/Strobe Mode; Durable Aluminum; Rechargeable; IPX4 Water Resistant and Impact Resistant
Long Description
LED Flashlight; Stinger; 120V/100VAC/12VDC Voltage PiggyBack Smart Charge; High/Med/Low/Strobe Mode; Durable Aluminum; Rechargeable; IPX4 Water Resistant and Impact Resistant


