STREAMLIGHT
STREAMLIGHT
88913
STREAMLIGHT STREAMLIGHT
Description
88913 HELMET MOUNTED FLASHLIGHT ; VANTAGE 180 X USB BOX BLACK 6/PAK
LED Flashlight; Vantage 180 X USB; Rotating Head; Tough Impact Resistant Nylon; Black; Versatile; Includes SL-B26 USB Battery and Helmet Bracket; IPX7 Waterproof
Part #
88913
BDI #
24971305
Details
255.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/Flashlights/88913/p/24971305
Your Price
$ 255.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0.253
EAN
0080926889132
Product Group - BDI
L01230
Noun
Flashlight
Keyword String
LED
Manufacturer URL
https://www.streamlight.com
Weight / LBS
0.565
Product Detail
LED Flashlight
Product Specification
Vantage 180 X USB; Rotating Head; Tough Impact Resistant Nylon; Black; Versatile
Long Description
LED Flashlight; Vantage 180 X USB; Rotating Head; Tough Impact Resistant Nylon; Black; Versatile; Includes SL-B26 USB Battery and Helmet Bracket; IPX7 Waterproof


