DEWALT TOOLS
DEWALT TOOLS
DCL044
DEWALT TOOLS DEWALT TOOLS
Description
DCL044 LED HAND HELD WORK LIGHT ; 20V MAX
Worklight; 160 Lumens Brightness; Led Bulb Type; 101-500 Lumens; Cordless Power Tool Type; Up To 27 Hrs Run-Time
Part #
DCL044
BDI #
21739404
Details
161.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/Flashlights/DCL044/p/21739404
Your Price
$ 161.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0.005
EAN
0885911433723
Product Group - BDI
L01230
Noun
Worklight
Keyword String
Work
Manufacturer URL
https://www.dewalt.com
Product Detail
Worklight
Product Specification
160 Lumens Brightness; Led Bulb Type; 101-500 Lumens; Cordless Power Tool Type; Up To 27 Hrs Run-Time
Long Description
Worklight; 160 Lumens Brightness; Led Bulb Type; 101-500 Lumens; Cordless Power Tool Type; Up To 27 Hrs Run-Time


