DEWALT TOOLS
DEWALT TOOLS
DCL061
DEWALT TOOLS DEWALT TOOLS
Description
DCL061 ; POR 20V/18V CORDLESS/CORDED AREA LED LGT
Led Worklight; 1500 Lumens Brightness; Led Bulb Type; Not A Charger Charge Time; 6100K Color Temperature; Worklight Lighting Type; 2.5 With 4Ah Pack Hrs Run-Time
Part #
DCL061
BDI #
21739410
Details
303.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/Flashlights/DCL061/p/21739410
Your Price
$ 303.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0.005
EAN
0885911351164
Product Group - BDI
L01230
Noun
Worklight
Keyword String
Led
Manufacturer URL
https://www.dewalt.com
Product Detail
Led Worklight
Product Specification
1500 Lumens Brightness; Led Bulb Type; Not A Charger Charge Time; 6100K Color Temperature; Worklight Lighting Type; 2.5 With 4Ah Pack Hrs Run-Time
Long Description
Led Worklight; 1500 Lumens Brightness; Led Bulb Type; Not A Charger Charge Time; 6100K Color Temperature; Worklight Lighting Type; 2.5 With 4Ah Pack Hrs Run-Time