https://www.bdiexpress.com/medias/INDDWLLIGHTX-22741606-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2MXxpbWFnZS9qcGVnfGFESm1MMmhtTnk4eE1EYzJPVFUyTmpJMk9UUTNNQzlKVGtSRVYweE1TVWRJVkZoZk1qSTNOREUyTURaZk16QXdlRE13TUM1cWNHY3wxYzU0YzEwYzJhYTlhNmFmMzFiMDljYmEyMGVkZGRhNmVmZWQ0ZTllN2Y2NThjZjlkNjczYmQzM2RkOTJhMTM0
https://www.bdiexpress.com/medias/INDDWLLIGHTX-22741606-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2MXxpbWFnZS9qcGVnfGFESm1MMmhtTnk4eE1EYzJPVFUyTmpJMk9UUTNNQzlKVGtSRVYweE1TVWRJVkZoZk1qSTNOREUyTURaZk16QXdlRE13TUM1cWNHY3wxYzU0YzEwYzJhYTlhNmFmMzFiMDljYmEyMGVkZGRhNmVmZWQ0ZTllN2Y2NThjZjlkNjczYmQzM2RkOTJhMTM0
DEWALT TOOLS
DEWALT TOOLS
DCL074
DEWALT TOOLS DEWALT TOOLS
Description
DCL074 WORK LIGHT ; 20V MAX CORDLESS
Work Light; 11 Hours Battery Life; 5000 Lumens Brightness; 20V Voltage Max System; 12" Tool Height; 11" Tool Length
Part #
DCL074
BDI #
22741606
Details
628.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/Flashlights/DCL074/p/22741606
Your Price
$ 628.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0.01
EAN
0885911595711
Product Group - BDI
L01230
Noun
Light
Keyword String
Work
Manufacturer URL
https://www.dewalt.com
Weight / LBS
8.6
Product Detail
Work Light
Product Specification
11 Hours Battery Life; 5000 Lumens Brightness; 20V Voltage Max System; 12" Tool Height; 11" Tool Length
Long Description
Work Light; 11 Hours Battery Life; 5000 Lumens Brightness; 20V Voltage Max System; 12" Tool Height; 11" Tool Length
