https://www.bdiexpress.com/medias/INDXXXXXXXXX-24977808-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3OHxpbWFnZS9qcGVnfGFEQmhMMmhrTmk4eE1EYzNNREEwTlRBd09UazFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVOemM0TURoZk16QXdlRE13TUM1cWNHY3wwNTEyYjA1NWUyMTM1OGQwZDVmNmZhOTI2ZjhiYmU3YmM0NWFkZjFmY2Y2ZTk2YmQ3ZjU0YzI1MzU4OGM0YTVk
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24977808-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg3OHxpbWFnZS9qcGVnfGFEQmhMMmhrTmk4eE1EYzNNREEwTlRBd09UazFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVOemM0TURoZk16QXdlRE13TUM1cWNHY3wwNTEyYjA1NWUyMTM1OGQwZDVmNmZhOTI2ZjhiYmU3YmM0NWFkZjFmY2Y2ZTk2YmQ3ZjU0YzI1MzU4OGM0YTVk
MAKITA
MAKITA
DML805
MAKITA MAKITA
Description
DML805 20 LED CORDED/CORDLESS WORK LIGHT ; POR 18 VOLT LXT LITHIUM-ION (BARE TOOL)
LED Worklight; Cordless; 18V; 6Ah; 20 LED; Lithium‑Ion Battery
Part #
DML805
BDI #
24977808
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/Flashlights/DML805/p/24977808
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
2.76
EAN
0088381699303
Product Group - BDI
L01220
Noun
Worklight
Keyword String
LED
Manufacturer URL
https://www.makitatools.com
Weight / LBS
6.1
Product Detail
LED Worklight
Product Specification
Cordless; 18V; 6Ah; 20 LED; Lithium‑Ion Battery
Long Description
LED Worklight; Cordless; 18V; 6Ah; 20 LED; Lithium‑Ion Battery
