https://www.bdiexpress.com/medias/INDRYVFLLGHT-17903406-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIwOXxpbWFnZS9qcGVnfGFERTFMMmc1WXk4eE1EYzJPVFkyTkRRd09UWXpNQzlKVGtSU1dWWkdURXhIU0ZSZk1UYzVNRE0wTURaZk16QXdlRE13TUM1cWNHY3wxYmYxM2FiOWU4YTRiM2RhOTMzZjFjNmNkYjhiMjNmYTAxYjNiNmFhOGQ2MTk5ZTgxMjUyZWFhMjA2NjhhZmFi
https://www.bdiexpress.com/medias/INDRYVFLLGHT-17903406-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIwOXxpbWFnZS9qcGVnfGFERTFMMmc1WXk4eE1EYzJPVFkyTkRRd09UWXpNQzlKVGtSU1dWWkdURXhIU0ZSZk1UYzVNRE0wTURaZk16QXdlRE13TUM1cWNHY3wxYmYxM2FiOWU4YTRiM2RhOTMzZjFjNmNkYjhiMjNmYTAxYjNiNmFhOGQ2MTk5ZTgxMjUyZWFhMjA2NjhhZmFi
RAYOVAC
RAYOVAC
IN2-MSE
RAYOVAC RAYOVAC
Description
IN2-MSE UL FLASHLIGHT ; POR SAFETY FLASHLIGHT
Flashlight and Lantern; 1.62" Nominal Barrel Diameter; D Battery Size; 985 CP Beam Concentration MBCP; 25m Beam Distance; Polypropylene Body Material; Orange Color; 2.31" Nominal Head Diameter; 1-3/4" Nominal Height; Includes Safety Head, Ring Hanger; 15 h Lamp Life; 2.313" Nominal Length; Eastalloy PETG/PC alloy Lens Material; 8 Lumens 1; Constant On/Off Mode; 2 Number of Battery; Impact/Chemical/Oil/Gas/Grease Resistance; 22 h Run Time 1; 5" Nominal Width
Part #
IN2-MSE
BDI #
17903406
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/IN2-MSE/p/17903406
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0
EAN
0012800451906
Product Group - BDI
L01230
Noun
Flashlight and Lantern
Product Detail
Flashlight and Lantern
Product Specification
1.62" Nominal Barrel Diameter; D Battery Size; 985 CP Beam Concentration MBCP; 25m Beam Distance; Polypropylene Body Material; Orange Color; 2.31" Nominal Head Diameter; 1-3/4" Nominal Height
Long Description
Flashlight and Lantern; 1.62" Nominal Barrel Diameter; D Battery Size; 985 CP Beam Concentration MBCP; 25m Beam Distance; Polypropylene Body Material; Orange Color; 2.31" Nominal Head Diameter; 1-3/4" Nominal Height; Includes Safety Head, Ring Hanger; 15 h Lamp Life; 2.313" Nominal Length; Eastalloy PETG/PC alloy Lens Material; 8 Lumens 1; Constant On/Off Mode; 2 Number of Battery; Impact/Chemical/Oil/Gas/Grease Resistance; 22 h Run Time 1; 5" Nominal Width
