https://www.bdiexpress.com/medias/INDXXXXXXXXX-21764639-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzd8aW1hZ2UvanBlZ3xhR0U0TDJoak5pODVPRFl4TVRjM05qTTRPVFF5TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVGMyTkRZek9WOHpNREI0TXpBd0xtcHdad3wxNWFiOTk5YzBhYjUxMDQ3MzM4ZmU1MzIyMmY2NmYyZmM4MzE4MTdhNjJjMTFmODMzZjRhYWM1MGE2YzZjYjlm
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21764639-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzd8aW1hZ2UvanBlZ3xhR0U0TDJoak5pODVPRFl4TVRjM05qTTRPVFF5TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVGMyTkRZek9WOHpNREI0TXpBd0xtcHdad3wxNWFiOTk5YzBhYjUxMDQ3MzM4ZmU1MzIyMmY2NmYyZmM4MzE4MTdhNjJjMTFmODMzZjRhYWM1MGE2YzZjYjlm
MILWAUKEE TOOLS
MILWAUKEE TOOLS
2112-21
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
2112-21 REDLITHIUM FLOOD LIGHT ; ROVER USB RECHARGEABLE POCKET
Pocket Flood Light; USB Rechargeable; ROVER; 6" Length; IP54 Water And Dust Resistant; REDLITHIUM USB Battery; 445 Lumens/2 Hrs Low Mode: 100 Lumens/11 Hrs; 50% Charged/30 Mins. 80% Charged/Under 60 Mins Charge Time
Part #
2112-21
BDI #
21764639
Details
185.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Lighting/Lighting-Fixtures/2112-21/p/21764639
Your Price
$ 185.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39110000
Weight / Kilogram
0.24
EAN
0045242511570
Product Group - BDI
L01234
Noun
Flood Light
Keyword String
Pocket
Manufacturer URL
https://www.milwaukeetool.com
Weight / LBS
0.36
Product Detail
Pocket Flood Light
Product Specification
Pocket Flood Light; USB Rechargeable; ROVER; 6" Length; IP54 Water And Dust Resistant; REDLITHIUM USB Battery; 445 Lumens/2 Hrs Low Mode: 100 Lumens/11 Hrs; 50% Charged/30 Mins. 80% Charged/Under 60 Mins Charge Time
Long Description
Pocket Flood Light; USB Rechargeable; ROVER; 6" Length; IP54 Water And Dust Resistant; REDLITHIUM USB Battery; 445 Lumens/2 Hrs Low Mode: 100 Lumens/11 Hrs; 50% Charged/30 Mins. 80% Charged/Under 60 Mins Charge Time

