https://www.bdiexpress.com/medias/INDDEWXXXXXX-24649848-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3NDJ8aW1hZ2UvanBlZ3xhREl6TDJnd1lpODVPRFl6TmpreU56YzVOVFV3TDBsT1JFUkZWMWhZV0ZoWVdGOHlORFkwT1RnME9GOHpNREI0TXpBd0xtcHdad3w0MDE5YTQ4ZWFmNjU0NTA1YjUzZWRiODgxZWYyZjViZWRiYjUzZWI2OWZkNmQ3ZjYzOGRhYTA4NDBmNTkwZTFh
                
                https://www.bdiexpress.com/medias/INDDEWXXXXXX-24649848-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3NDJ8aW1hZ2UvanBlZ3xhREl6TDJnd1lpODVPRFl6TmpreU56YzVOVFV3TDBsT1JFUkZWMWhZV0ZoWVdGOHlORFkwT1RnME9GOHpNREI0TXpBd0xtcHdad3w0MDE5YTQ4ZWFmNjU0NTA1YjUzZWRiODgxZWYyZjViZWRiYjUzZWI2OWZkNmQ3ZjYzOGRhYTA4NDBmNTkwZTFh
                
					
						
									DEWALT TOOLS
								DEWALT TOOLS
							
						
					DCL077B
				 
				DEWALT TOOLS DEWALT TOOLS
Description
						
                            
								DCL077B CORDLESS TASK LIGHT ; 12V/20V MAX
Compact Task Light; 2000 Lumens Brightness; Cordless Power Tool Type; 20V Voltage Max, 12V Voltage Max System; 7.4" Tool Height; 9.6" Tool Length
                         	Part #
	                    
	                      	DCL077B
							BDI #
						
	                      	24649848
							
						
Details
                    
                        269.0
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Lighting/Lighting-Fixtures/DCL077B/p/24649848
						
		
		
		
				Your Price
				
						
							$ 269.00 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				39110000
					Weight / Kilogram
				0.005
					EAN
				0885911637503
					Product Group - BDI
				L01234
					Noun
				
					Light
			Keyword String
				
					Task
			Manufacturer URL
				
					https://www.dewalt.com
			Weight / LBS
				
					3
			Product Detail
				
					Compact Task Light
			Product Specification
				
					2000 Lumens Brightness; Cordless Power Tool Type; 20V Voltage Max, 12V Voltage Max System; 7.4" Tool Height; 9.6" Tool Length
			Long Description
				
					Compact Task Light; 2000 Lumens Brightness; Cordless Power Tool Type; 20V Voltage Max, 12V Voltage Max System; 7.4" Tool Height; 9.6" Tool Length
			

						
