Features
Size:
M12 X 1 Thread | 19 MM L X 8 MM W X 19 MM H
Inch - Metric:
Metric
Material:
Steel
Other Features:
One M4 Set Screw
Product Name:
Locknut
WBK06L-01
Description
WBK06L-01 BALL SCREW LOCK NUT ; 6MM BOREX14.5MM OD
Part # WBK06L-01
BDI # 1196722
Features
Size:
M6 X 0.75 Thread | 12 MM L X 5 MM W X 12 MM H
Inch - Metric:
Metric
Material:
Steel
Other Features:
One M3 Set Screw
Product Name:
Locknut
Features
Size:
M30 X 1.5 Thread | 50 MM OD X 20 MM T
Inch - Metric:
Metric
Material:
Steel
Other Features:
Two M6 Set Screws
Product Name:
Locknut