https://www.bdiexpress.com/medias/INDXXXXXXXXX-25176931-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MTh8aW1hZ2UvanBlZ3xhR0UxTDJneU15OHhNREk1TnpJNU56ZzVOVFExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpZNU16RmZNekF3ZURNd01DNXFjR2N8MjUzY2JiYWNiN2ZkMmFhODIyOTVjMDIwNWVmMmFiNTYzOWJhZjliMDJiMzY4ODg0YzZjZGMyODliZjBhMWRmOA
25176931
Ball Screw Nuts
EWELLIX
EWELLIX
NN 40X5R N/S WPR CI
EWELLIX EWELLIX
Description
NN 40X5R N/S WPR CI NUT/SLEEVE ; NON RETURNABLE
Ball Screw Nut; 40MM Nominal Screw Diameter; 5MM Lead; 40MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SN; N Danger Class
Part #
NN 40X5R N/S WPR CI
BDI #
25176931
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Nuts/NN-40X5R-N-S-WPR-CI/p/25176931
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
1.01
EAN
7333314316134
Product Group - BDI
L00280
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
1101140
Manufacturer Internal Number
M/1101140
Weight / LBS
2.22887
Product Detail
Ball Screw Nut
Product Specification
40MM Nominal Screw Diameter; 5MM Lead; 40MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SN; N Danger Class
Long Description
Ball Screw Nut; 40MM Nominal Screw Diameter; 5MM Lead; 40MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SN; N Danger Class